Shop All Sign Holders
Azar Displays
5"W x 7"H Sign Holder w/ Magnetic Strips, PK10
Mfr # 129927
Zoro # G3662562
product price: $74.19
/pk 10, $7.42/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 129927
- Zoro # G3662562
- UPC # 696859998348
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F42)
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC (6536-G5)
- AZAR DISPLAYS 11"W x 17"H Angled Sign Holder, PK10 (112708)
- AZAR DISPLAYS 17"W x 22"H Sign w/ Adhesive Tape, PK10 (122039)
- AZAR DISPLAYS 11"W x 4"H Adhesive-Back Nameplate, PK10 (199615)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 5.5"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152733)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- AZAR DISPLAYS 11"W x 14"H Wall U-Frame w/ Holes, PK10 (162710)
- Azar Displays Signs