Shop All Sign Holders
Azar Displays
5"W x 7"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152722
Zoro # G3661628
product price: $50.95
/pk 10, $5.10/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152722
- Zoro # G3661628
- UPC # 705105246178
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- 3M DBI-SALA Carrying Bag (9503094)
- ZORO SELECT 5/8" Self-Adhesive Square Label, Pk1000, 3VCP9 (3VCP9)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- AZAR DISPLAYS 3" x 11" Vertical/Horizontal Acrylic Block Frame (104430)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- AZAR DISPLAYS 24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included. (182736)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- AZAR DISPLAYS 11"W x 8.5"H Angled Sign Holder, PK10 (112715)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, PLEASE ENTER HERE (FS200-1422-V-PB-PLSENTER)
- Azar Displays Signs