Shop All Sign Holders
Azar Displays
5"W x 7"H Angled Sign Holder, PK10
Mfr # 112722
Zoro # G3661759
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112722
- Zoro # G3661759
- UPC # 705105147086
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (RP2120)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- AZAR DISPLAYS 11"W x 7"H Wall U-Frame w/ Holes, PK10 (162717)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- AZAR DISPLAYS 4" x 5" Vertical/Horizontal Dual-Stand, PK10 (132729)
- AZAR DISPLAYS 4"W x 4"H Curved Metal Frame (300885)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- Azar Displays Signs