Shop All Sign Holders
Azar Displays
5"W x 6"H Angled Sign Holder, PK10
Mfr # 112724
Zoro # G3662824
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 112724
- Zoro # G3662824
- UPC # 696859997983
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 6 in |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-175)
- NMC Forklift Safety Poster (PST111)
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- GVS-RPB RPB Safety C40 Belt Loop (03-538)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- AZAR DISPLAYS Standoff Sign Hldr: 8.5"x5.5" Graphic, Overall Frame Size: 12.5"x9.5" (105511)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- AZAR DISPLAYS 28"W x 22"H Hanging Poster Frame (172722)
- AZAR DISPLAYS 14"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122012)
- AZAR DISPLAYS 7"W x 5"H Dual Acrylic Frame, PK10 (107723)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Door Sign Snap Frame, PK10 (300194)
- Azar Displays Signs