Shop All Display Cases
Azar Displays
5"W x 6"D x 7"H Small Display Bucket, PK4
Mfr # 556117
Zoro # G3664680
product price: $29.99
/pk 4, $7.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.875"
- Color Clear
- Width 5.25"
- Material Crystal Styrene Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556117
- Zoro # G3664680
- UPC # 705105141589
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 6.875" |
Width | 5.25" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Crystal Styrene Plastic |
Description
Azar's display buckets are ideal for displaying an assortment of products in a neat and organized arrangement. Use these buckets on pegboard, slatwall, or counter top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN TITAN 11491 .13 in.X1.38 in. Tubing Cutter (11491)
- GLOBAL INDUSTRIAL Corner Shelf, Chrome, 32W x 24D (ST24C)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- AKRO-MILS Plastic Divider, Black, 4 in L, 5/16 in W, 4 in H, 7 PK (40321)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- ELCO LIGHTING LED Displays (DISP-F4LD4)
- Azar Displays Display Cases