Shop All Sign Holders
Azar Displays
5"W x 5"H Angled Sign Holder, PK10
Mfr # 112728
Zoro # G3661074
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112728
- Zoro # G3661074
- UPC # 696859998003
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59013)
- BRADY Binder, Bilingual, 3-3/4 In. D (BR758Y)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, XL (34-800/XL)
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 8.5"W x 14"H Double-Foot Two Sided Sign Holder, PK10 (152706)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 8.5"W x 11"H, PK2 (108802)
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-1422-H-PB-WETFLRDBL)
- Azar Displays Signs