Shop All Sign Holders
Azar Displays
5"W x 4"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152730
Zoro # G3661162
product price: $34.39
/pk 10, $3.44/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152730
- Zoro # G3661162
- UPC # 794504969832
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 4 in |
length | 4" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- SAFETY WORKS Hearing Protector Am/Fm/Mp3 (10121816)
- RADIANS Safety Glasses, Blue Scratch-Resistant (MR01R0ID)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Pink (6602)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- AZAR DISPLAYS 8.5"W x 14"H Sign Holder w/ Magnetic Strips, PK10 (129913)
- AZAR DISPLAYS 11"W x 1"H Adhesive-Back Nameplate, PK10 (199603)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129924)
- MONTOUR LINE Sign Frame Floor Standing 11x14V Satin Brass LINE FORMSHERE (FSE200-1114-V-SB-LINEFORMSHERE)
- Azar Displays Signs