Shop All Sign Holders
Azar Displays
5"W x 3.5"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152732
Zoro # G3660882
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 152732
- Zoro # G3660882
- UPC # 794504969931
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 3.5 in |
length | 3.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- IRONWEAR Disposable N95 Respirator with Exhalation Valve (1514)
- NMC Danger High Voltage Sign (D668AB)
- MEGACOMFORT Insole, M 10to11/W 12to13, Yllw/Gr/Blk, PR (MT)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- AZAR DISPLAYS 6"W x 5"H Adhesive-Back Nameplate, PK10 (199616)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- MONTOUR LINE Sign Frame Floor Standing 11x14V Satin Brass PLEASE WAIT NEXT CASHIER (FSE200-1114-V-SB-PLSWAITCASH)
- Azar Displays Sign Holders