Shop All Display Cases
Azar Displays
5"H Sloped Chrome Wire Basket, PK2
Mfr # 300624
Zoro # G3664778
product price: $26.39
/pk 2, $13.20/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5"
- Color Silver
- Material Chrome Wire
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300624
- Zoro # G3664778
- UPC # 705105015125
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5" |
Width | 12" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Silver |
Material | Chrome Wire |
Description
Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy T-Slot Cover - Red 2M 45 Series (14123)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- RUBBERMAID Produce Keeper 17.3C (1920479)
- 80/20 End Fastener, For 10S (3381)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- Azar Displays Display Cases