Shop All Point of Purchase Displays
Azar Displays
5"H Acrylic Earring Tree, PK10
Mfr # 900405
Zoro # G3654661
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Material Injection Molded Acrylic
- length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 900405
- Zoro # G3654661
- UPC # 696859996443
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 7" |
length | 7" |
Details
Item | Counter Displays |
Material | Injection Molded Acrylic |
Description
This earring tree stands on a clear plastic square base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb (RP-0099-8BK)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- AZAR DISPLAYS Two Compartment Square Organizer Tray for Counter, PK2 (252716)
- AZAR DISPLAYS Clear Acrylic Sign Holder for T-sign Holder 5"W x 3"H (700031)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-PNK)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- AZAR DISPLAYS Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop (700229-GRE)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32GALV 3 in. L x 32 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x32GALV)
- Azar Displays Point of Purchase Displays