Shop All Sign Holders
Azar Displays
5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10
Mfr # 162726
Zoro # G3664428
product price: $56.69
/pk 10, $5.67/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162726
- Zoro # G3664428
- UPC # 794504741919
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign Hldr display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIAL BUY Mask, Face, Dispsble, Child, Bl Pk (SPZ85171)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Coverall, 3XL (3881X3)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, L, PR (EXO-PIG-04-L)
- AZAR DISPLAYS 4.5"W x 4.5"H Angled Sign Holder, PK10 (112733)
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- Azar Displays Sign Holders