Shop All Sign Holders
Azar Displays
5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142711
Zoro # G3662343
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142711
- Zoro # G3662343
- UPC # 705105146485
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENTEC Comfort-Air 100 Silicone Half Mask Respirator (100-S-00)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- NEVS 3/4" Color Coding Dots Pink Flr - Roll Form (DOT-34RL Pink Flr)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, M, PR (WMIG-03-M)
- AZAR DISPLAYS Standoff Sign Holder:11"x14" Graphic Size. Overall Size: 15"x18" (105510)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- DICKE Tripod Sign Stand (T-55)
- Azar Displays Signs