Shop All Sign Holders
Azar Displays
5.5"W x 8.5"H Dual Frame, PK10
Mfr # 107702
Zoro # G3663831
original price:
$109.39
7% off
new price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 107702
- Zoro # G3663831
- UPC # 696859997778
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
These acrylic book style dual frames are perfect for displaying two photos side by side in a sleek and functional way. Back-side load design allows for easy insertion of images.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- BIOREM-2000 Fuel Eliminator, 5 Gal. (3WMV1)
- MUTUAL INDUSTRIES 16" Pvc Blk Sock Steeltoe 8 (M14502-2-8)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS Chrome Panel Poster Stand on Wide Base (300701)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- AZAR DISPLAYS 8.5"W x 11"H Sign w/ Adhesive Tape, PK10 (122021)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- NMC Evacuation Map In Case Of Fire Sign (EMH4)
- Azar Displays Sign Holders