Shop All Sign Holders
Azar Displays
5.5"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152733
Zoro # G3664741
product price: $54.29
/pk 10, $5.43/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152733
- Zoro # G3664741
- UPC # 794504970036
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 14in.L (SK-14-KCL)
- TAPCO Steel Sign Post (054-00010)
- BRADY Facility Sign, 18 in Height, 18 in Width, Plastic, Octagon, English (124531)
- GLOBE SCIENTIFIC Labeling Tape Dispenser, Handheld, Plastic, for 500" (LT-DISHAND)
- AZAR DISPLAYS Standoff Sign Holder: 30"x40" Graphic Size. Overall Size: 34"x44" (105540)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS 5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10 (300205-SLV)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- NMC Steel Sign Post - 96"H (P8GR)
- Azar Displays Sign Holders