Shop All Sign Holders
Azar Displays
5.5"W x 7"H Wall U-Frame w/ Holes, PK10
Mfr # 162720
Zoro # G3661871
product price: $57.29
/pk 10, $5.73/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 162720
- Zoro # G3661871
- UPC # 794504970739
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity. The wall mount frame has pre-cut holes for hanging. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – S (48-73-0040)
- PORTWEST Classic Rain Jacket, Med (US440)
- NMC Danger Do Not Enter Tag, Pk25 (RPT163G)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0141-NP_10x7 (LCU3-0141-NP_10x7)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS 5" x 7" Vertical/Horizontal Acrylic Block Frame (104434)
- AZAR DISPLAYS Acrylic 11'' x 8.5'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104779)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- AZAR DISPLAYS 8.5"W x 11"H Three-Sided Revolving Sign Holder (193732)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- Azar Displays Signs