Shop All Sign Holders
Azar Displays
5.5"W x 7"H Top-Load Two Sided Sign Holder, PK10
Mfr # 142709
Zoro # G3663439
product price: $45.19
/pk 10, $4.52/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 142709
- Zoro # G3663439
- UPC # 794504967937
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-2401-204-07)
- AZAR DISPLAYS 8.5"W x 11"H Three-Sided Revolving Sign Holder (193732)
- AZAR DISPLAYS 14"W x 11"H Wall U-Frame w/ Holes, PK10 (162711)
- AZAR DISPLAYS 72"L x 5"H Clear C-Channel, PK5 (600085)
- AZAR DISPLAYS 11"W x 2"H Two-Sided Nameplate, PK10 (192803)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 5"W x 4"H x 30"L (5430)
- Azar Displays Signs