Shop All Sign Holders
Azar Displays
5.5"W x 7"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152720
Zoro # G3661722
product price: $49.99
/pk 10, $5.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152720
- Zoro # G3661722
- UPC # 794504969238
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- ALLEGRO INDUSTRIES Sensitivity Solution, Bitrex, 2.5mL, PK6 (2041-11K)
- MILWAUKEE TOOL Full Brim Yellow Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1123)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1810R10)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS 5"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152722)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129918)
- AZAR DISPLAYS 8.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122018)
- Azar Displays Signs