Shop All Sign Holders
Azar Displays
5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10
Mfr # 122029
Zoro # G3661704
product price: $53.69
/pk 10, $5.37/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 122029
- Zoro # G3661704
- UPC # 705105144986
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign holders display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- MONTOUR LINE Black Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BK-25-BX)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 4"W X 6"H, PK2 (252940)
- AZAR DISPLAYS 4"W x 4"H Curved Metal Frame (300885)
- AZAR DISPLAYS 11"W x 8.5"H Angled Sign Holder, PK10 (112715)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- QUALARC Scroll Mount Address Post (NO BASE) with Horsehead finial (ADPST-HRS-NOBAS)
- Azar Displays Sign Holders