Shop All Display Cases
Azar Displays
5.5"W x 5.5"D x 5.5"H Riser Display, PK4
Mfr # 515322
Zoro # G3659589
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.5"
- Color Clear
- Material Acrylic
- Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 515322
- Zoro # G3659589
- UPC # 696859996535
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 5.5" |
Width | 5.5" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's clear acrylic risers are practical and lightweight for everyday use. Showcase numerous retail items at varying heights while maximizing counter space. Available in a large variety of sizes to meet your varying display needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Ivory (SSB483IV)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/8 in L, 9 1/4 in W, 3 3/8 in H (9401085269)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-WHT)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-BLK)
- AMKO 1 Tier Vintage Countertop Multi Purpose Display (CSR-CT1)
- Azar Displays Display Cases