Shop All Sign Holders
Azar Displays
5.5"W x 4.25"H Two-Sided Nameplate, PK10
Mfr # 192811
Zoro # G3663113
product price: $62.35
/pk 10, $6.24/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 192811
- Zoro # G3663113
- UPC # 696859998478
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 4.25 in |
length | 4.25" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- AIR PRODUCTS & CONTROLS Sampling Tube, 120" L, 5/8" H (STN-10.0)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- AZAR DISPLAYS 6"W x 2"H Angled Sign Holder, PK10 (112702)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- Azar Displays Sign Holders