Shop All Sign Holders
Azar Displays
5.5"W x 3.5"H Angled Sign Holder, PK10
Mfr # 112759
Zoro # G3663770
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112759
- Zoro # G3663770
- UPC # 696859998133
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 3.5 in |
length | 3.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY78)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S13TAFGPU6)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- AZAR DISPLAYS 72"L x 2.25" H Clear Flip Up C-Channel, PK5 (600060)
- AZAR DISPLAYS 8.5"W x 2"H Adhesive-Back Nameplate, PK10 (199608)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- AZAR DISPLAYS 8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand (300235-SLV)
- AZAR DISPLAYS 11"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152717)
- AZAR DISPLAYS 72"L x 5"H Clear C-Channel, PK5 (600085)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- Azar Displays Sign Holders