Shop All Sign Holders
Azar Displays
5.5"W x 2.5"H Sign w/ Adhesive Tape, PK10
Mfr # 122015
Zoro # G3665292
product price: $49.25
/pk 10, $4.93/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 122015
- Zoro # G3665292
- UPC # 705105144788
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 2.5 in |
length | 2.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Azar's wall mount U-Frame sign Hldr display information on walls, and doors, maximizing advertising opportunity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (22609)
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- AZAR DISPLAYS 72"L x 7" H Clear C-Channel, PK5 (600087)
- AZAR DISPLAYS 11" x 7" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300862)
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 8.5"W x 11"H, PK2 (108802)
- AZAR DISPLAYS 7"x5.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300860)
- AZAR DISPLAYS 30"W x 40"H Hanging Poster Frame. (172740)
- AZAR DISPLAYS White A-Board Sidewalk Sign (300250)
- Azar Displays Sign Holders