Shop All Sign Holders
Azar Displays
5.5"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10
Mfr # 129915
Zoro # G3661354
product price: $51.75
/pk 10, $5.18/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 129915
- Zoro # G3661354
- UPC # 696859998287
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 2.5 in |
length | 2.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Acrylic |
Color | Clear |
Description
Clear acrylic frame with magnetic strips on the back for hanging on any metal surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- SAFE HANDLER Professional Knee Pads, Superior Gel Cushion, Blue, PR (BLSH-HD-PVC-KP-7BL)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- AZAR DISPLAYS 6"W x 4"H Sign w/ Adhesive Tape, PK10 (122014)
- AZAR DISPLAYS 11"W x 17"H Wall U-Frame w/ Holes, PK10 (162708)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- AZAR DISPLAYS 7"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152716)
- Azar Displays Signs