Shop All Sign Holders
Azar Displays
5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10
Mfr # 102733
Zoro # G3664102
product price: $60.15
/pk 10, $6.02/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5.5 in
- Color Clear
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 102733
- Zoro # G3664102
- UPC # 794504965131
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.5 in |
Length | 8.5 in |
length | 8.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
T-strip sign holders can be used vertically or horizontally. Sign or photos are pressed between two separate pieces of crystal clear acrylic, held in place by T-Strip Sign holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Tri-Fold Pocket, PK10 (252055)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- AZAR DISPLAYS 72"L x 2.25" H Clear Flip Up C-Channel, PK5 (600060)
- KINTER 8-1/2 in. H X 1/4 in. W X 11 in. L Clear Landscape Display Sign Acrylic (107414-ACE)
- Azar Displays Signs