Shop All Sign Holders
Azar Displays
5" x 7" Vertical/Horizontal Dual-Stand, PK10
Mfr # 132722
Zoro # G3663210
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 5 in
- Color Clear
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 132722
- Zoro # G3663210
- UPC # 794504966930
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5 in |
Length | 7 in |
length | 7" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Dual-stand sign holders can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, 2XL, Cotton, PVC (620XXL-11)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Medium (O53122.MD)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 4XL (V1210170U-4XL)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- AZAR DISPLAYS Standoff Sign Holder:9"x12" Graphic Size - Overall Size: 13"x16" (105512)
- AZAR DISPLAYS 10"W x 8"H Angled Sign Holder, PK10 (112719)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"W x 28"H Snap Frame (300290-SLV)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder Frame 4"W X 6"H, PK2 (252940)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Satin St Steel (HDSF-8511-V-SS-PR)
- Azar Displays Sign Holders