Shop All Point of Purchase Displays
Azar Displays
5-Pole Vertical Spinning Counter Bracelet Display. 13.875"Hx9"Dia., PK4
Mfr # 900070
Zoro # G3655319
product price: $40.59
/pk 4, $10.15/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Material Acrylic
- length 13.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900070
- Zoro # G3655319
- UPC # 794504370850
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 9" |
length | 13.875" |
Details
Item | Counter Displays |
Material | Acrylic |
Description
Vertical Counter Display features 5 acrylic poles and stands on a black plastic revolving base. Cap is not removable; For cuffed or clasped items only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- DURHAM MFG Louvered Panel Stand, Double, 34-1/2"x68" (LPRDS-34.5X68-95)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Adj Dividers, 18X12X3, 8Lbs (099-95)
- AZAR DISPLAYS Four-Tier Counter Step Display: 12"W x 8"D x 8"H (326040)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-BLK)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-PNK)
- AZAR DISPLAYS Acrylic Headband Counter Display 11.875 W x 6.5, PK2 (900030)
- AZAR DISPLAYS Sky Tower Bowl Display W/ Slide-in Frame Sign Holder (300298-SLV)
- Azar Displays Point of Purchase Displays