Shop All Sign Holders
Azar Displays
5" H x 36" L Black C-Channel
Mfr # 600536-BLK
Zoro # G3663052
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 600536-BLK
- Zoro # G3663052
- UPC # 696859997044
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.25" |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Plastic |
Color | Black |
Description
5" H x 36" L Black C-Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- AIR SYSTEMS INTL Poa-4 With Wall Mount Bracket, 4 Regu (POA-4R)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-727VP)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- AZAR DISPLAYS 8.5"W x 11"H Sign Holder w/ Magnetic Strips, PK10 (129921)
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- Azar Displays Signs