Shop All Sign Holders
Azar Displays
5" H x 12" L Black C-Channel
Mfr # 600512-BLK
Zoro # G3662711
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600512-BLK
- Zoro # G3662711
- UPC # 696859997020
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 5.25" |
length | 12" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Plastic |
Color | Black |
Description
5" H x 12" L Black C-Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack (TY122SWHLG002500)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- ENPAC Poly-Top for 95 Gal Wheeled PolyOverpack (1299-TARP)
- AZAR DISPLAYS 3" H x 36" L Black C-Channel (600336-BLK)
- AZAR DISPLAYS 4" H x 24" L Black C-Channel (600424-BLK)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- AZAR DISPLAYS 11"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162715)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- Azar Displays Sign Holders