Shop All Sign Holders
Azar Displays
4"W x 6"H Three-Sided Revolving Sign Holder
Mfr # 193726
Zoro # G3661241
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4 in
- Color Clear
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 193726
- Zoro # G3661241
- UPC # 696859997518
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4 in |
Length | 6 in |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's three-sided sign holders come in five different sizes and come standard with a revolving black base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ4)
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR (97-013)
- AZAR DISPLAYS 11"x17" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300868)
- AZAR DISPLAYS 4" x 5" Vertical/Horizontal Dual-Stand, PK10 (132729)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 8.5"W x 11"H Wall U-Frame w/ Holes, PK10 (162714)
- AZAR DISPLAYS 11"W x 8.5"H Double-Foot Two Sided Sign Holder, PK10 (152715)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- MONTOUR LINE Post&Rope Stanchion SignFrame 14x22V Satin St PLEASE ENTERHERE (HDSF-1422-V-SS-PR-PLSENTER)
- Azar Displays Sign Holders