Shop All Sign Holders
Azar Displays
4"W x 6"H Dual Acrylic Frame, PK10
Mfr # 107726
Zoro # G3663673
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4 in
- Color Clear
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 107726
- Zoro # G3663673
- UPC # 696859997815
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4 in |
Length | 6 in |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
These acrylic book style dual frames are perfect for displaying two photos side by side in a sleek and functional way. Back-side load design allows for easy insertion of images.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 8 1 pc, 3PK (844818)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- Azar Displays Signs