Shop All Sign Holders
Azar Displays
4"W x 5"H Double-Foot Two Sided Sign Holder, PK10
Mfr # 152729
Zoro # G3660340
product price: $34.39
/pk 10, $3.44/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 152729
- Zoro # G3660340
- UPC # 794504741711
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4 in |
Length | 5 in |
length | 5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The plastic frame is constructed of clear acrylic that allows for easy viewing of marketing information, and photos.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398KGT)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- NATIONAL MARKER CO NMC OSHA Sign, Danger Compressed Gas, 10in X 14in, White/Red/Black (D245RB)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- AZAR DISPLAYS 11"W x 2.5"H Sign Holder w/ Magnetic Strips, PK10 (129920)
- AZAR DISPLAYS 8.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122030)
- AZAR DISPLAYS 4" H x 36" L Black C-Channel (600436-BLK)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- Azar Displays Signs