Shop All Sign Holders
Azar Displays
4"W x 4"H Curved Metal Frame
Mfr # 300885
Zoro # G3663944
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300885
- Zoro # G3663944
- UPC # 794504215557
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4" |
length | 4" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Metal |
Color | Silver |
Description
Azar's curved metal frames for countertop combine style with functionality. Frames include a non glare lens, for easy load and unload of graphics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-7/S)
- SUPERIOR GLOVE Work Gloves, 2XL ( 11 ), Black/Orange (MXVSBE/XXL)
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- LYLE Safety Sign, Eye Glove Protection, 7in.H (U4-1273-RA_10X7)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- AZAR DISPLAYS 5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152728)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- NMC Acrylic Tsign Holder 8.5X11 (SHT8511)
- Azar Displays Signs