Shop All Display Cases
Azar Displays
4"W x 4"H Clear Acrylic Cylinder
Mfr # 556404
Zoro # G3664251
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4"
- Color Clear
- Material Acrylic
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556404
- Zoro # G3664251
- UPC # 794504375251
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 4" |
Width | 4" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Elevate, and showcase your merchandise with Azar's multipurpose line of clear acrylic cylinders. Use risers as cases to protect and enclose valuable items, or as canisters to organize and store accessories. Cylindrical risers provide a professional look for high end product lines, and are cost-effective for arranging smaller accessories and trinkets. These cylinders are made from durable 0.125" thick acrylic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO M10X1.5", 14mm, T-Slot Nuts (61405)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 6 Deep (AMG WS-0636)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2A-PL-AM)
- MANMADE Cart System Wire Basket, Gray (MA2523147)
- AZAR DISPLAYS Slim Tray Desk Organizer, PK4 (556202)
- AZAR DISPLAYS Molded 6-Cup Display Tray, PK2 (225577)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- AZAR DISPLAYS 24.25" Wide Slanted Chrome Wire Basket, PK2 (300626)
- Azar Displays Display Cases