Shop All Display Cases
Azar Displays
4"H Clear Acrylic Deluxe Riser Display
Mfr # 515364
Zoro # G3658660
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4"
- Color Clear
- Material Acrylic
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 515364
- Zoro # G3658660
- UPC # 850019157666
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 4" |
Width | 11.75" |
Details
Item | Counter Displays |
Color | Clear |
Material | Acrylic |
Description
Azar's Deluxe series of Clear Acrylic Risers are elegant and functional as well as versatile. Showcase your products at varying heights creating visual appeal while maximizing counter space. Use on your desk to elevate computer monitors. Available in 7 different heights to meet your specific needs. Use these in any retail environment or home or office setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH410)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHBK)
- AZAR DISPLAYS Three Tier Revolving Tester Display 13.5"H x 11"Dia (225020)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-CLR-2PK)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- Azar Displays Display Cases