Shop All Document Holders
Azar Displays
48-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W
Mfr # 252327
Zoro # G3652990
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Crystal Styrene
- Color Clear
- Width 18"
- length 59.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252327
- Zoro # G3652990
- UPC # 794504551334
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 18" |
length | 59.25" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Wall |
Material | Crystal Styrene |
Color | Clear |
Description
48-pocket tri-fold size wall mount display. Use for printed material measuring 4.125"W x 9"H. Made from crystal styrene. Ships unassembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/3H)
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, 50 Pg (TOP75330)
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4300N)
- EXPO Dry Erase Marker, Chisel Tip, Blue PK12 Low Odor (80003)
- AZAR DISPLAYS Four-Pocket Wall Mount Letter Brochure Holder, PK2 (252096)
- AZAR DISPLAYS Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2 (252067)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS 2-Sided Rotating Pegboard Rack W/ 48 Brochure Pockets 16"Wx60"H (700650-CLR)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS Four-tier Modular Bifold Brochure Holder, PK2 (252307)
- AZAR DISPLAYS Eight-Pocket Two-Tier Revolving Trifold Brochure Holder (252805)
- Azar Displays Document Holders