Shop All Display Cases
Azar Displays
48-compartment Tray - round slot .75, PK2
Mfr # 225533
Zoro # G3653429
product price: $50.69
/pk 2, $25.35/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2"
- Color Clear
- Width 12"
- Material Acrylic
- Slot Size (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225533
- Zoro # G3653429
- UPC # 705105017020
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 2" |
Width | 12" |
Slot Size (In.) | 0.75 in |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Number of Compartments | 48 |
Shape | Round |
Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RLM DISTRIBUTION Double Hang Closet Rod (HO13526)
- RICHELIEU Dream Glass Shelf Pin with Bumper (CP1750195)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-BLU-2PK)
- AZAR DISPLAYS Three Tier Revolving Tester Display 13.5"H x 11"Dia (225020)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PUR)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- ECONOCO Floor Standing Folding Easel (BH80SC)
- Azar Displays Display Cases