Shop All Display Cases
Azar Displays
48-Compartment Tray - round slot .5" x .5", PK2
Mfr # 225548
Zoro # G3653718
product price: $27.99
/pk 2, $14.00/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.875"
- Color Clear
- Material Acrylic
- Width 10.25"
- Slot Size (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225548
- Zoro # G3653718
- UPC # 705105017624
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 1.875" |
Width | 10.25" |
Slot Size (In.) | 0.5 in |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Color | Clear |
Material | Acrylic |
Shape | Round |
Number of Compartments | 48 |
Description
Azar's lipstick and mascara wand trays can be used on pegboard, slatwall, or as a freestanding counter unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Retainer (944CR)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- QUANTUM STORAGE SYSTEMS 40 lb Cross Stacking Storage Bin, Plastic, 8 3/8 in W, 5 in H, 12 1/2 in L, Red (QP1285RD)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- AZAR DISPLAYS 8"W x 8"H Clear Acrylic Cylinder (556808)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- Azar Displays Display Cases