Shop All Sign Holders
Azar Displays
4.5"W x 4.5"H Angled Sign Holder, PK10
Mfr # 112733
Zoro # G3663971
product price: $31.59
/pk 10, $3.16/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4.5 in
- Color Clear
- length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 112733
- Zoro # G3663971
- UPC # 696859998058
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4.5 in |
Length | 4.5 in |
length | 4.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
The clear acrylic frame allows for easy viewing of brand information, announcements and photos. The side-load design allows for easy insertion of printed material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Stop Do Not Operate Tag, Pk25 (RPT147G)
- KINCO Kinco HydroFlector Water-Resistant Premium Grain Cowhide Driver Gloves (398P-M)
- HONEYWELL SAFETY PRODUCTS Pull Strap Replacements for Models 829001 & 829003 (32-000102-0000)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- AZAR DISPLAYS 4.5" x 3" Vertical/Horizontal Acrylic Block Frame (104438)
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- UNITED VISUAL PRODUCTS Sign Holder, Ped, 8-1/2x11, Metal, Chrome (UVPSH81)
- Azar Displays Sign Holders