Shop All Sign Holders
Azar Displays
4.25"W x 5.5"H Two-Sided Nameplate, PK10
Mfr # 192813
Zoro # G3663734
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4.25 in
- Color Clear
- length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 192813
- Zoro # G3663734
- UPC # 696859998492
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4.25 in |
Length | 5.5 in |
length | 5.5" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Azar's nameplates are perfect for displaying official titles or for use in stores, and schools as a categorical aid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen (4WT-B)
- HARDLINE PRODUCTS Number 9 Decal, 3"White Vinyl, PK10 (3SCWP9)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- AZAR DISPLAYS 4" H x 12" L Black C-Channel (600412-BLK)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- AZAR DISPLAYS 3.5"W x 2.25"H Curved Metal Frame (300884)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- Azar Displays Sign Holders