Shop All Sign Holders
Azar Displays
4" x 6" Vertical/Horizontal Dual-Stand, PK10
Mfr # 132726
Zoro # G3664209
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Acrylic
- Width 4 in
- Color Clear
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 132726
- Zoro # G3664209
- UPC # 794504967036
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4 in |
Length | 6 in |
length | 6" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Counter/Shelf |
Material | Acrylic |
Color | Clear |
Description
Dual-stand sign holders can be used vertically or horizontally.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Replacement Liner, Thinsulate(R), Mens, 11 (FW-6100-11)
- FAME FABRICS Lab Coat, Male, Navy, L2, 2XL (83369)
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Equipment Tag-Out (LOTAG13)
- DANNER Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10.5D)
- AZAR DISPLAYS 8"W x 10"H Wall U-Frame w/ Holes, PK10 (162718)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- AZAR DISPLAYS 8.5"W x 5.5"H Shelf Sign Holder, PK10 (142703)
- AZAR DISPLAYS Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand (300357-BLK)
- AZAR DISPLAYS Weighted Black Sidewalk Sign 24" x 36" (300249)
- AZAR DISPLAYS 11"W x 3"H Adhesive-Back Nameplate, PK10 (199612)
- TESTRITE VISUAL PRODUCTS Outdoor Sign Frames 22 in.X28 in. Black A Frame (AF22-B)
- Azar Displays Sign Holders