Shop All Display Cases
Azar Displays
4-Sided Pegboard Spinner Rack w/ Wheels. Clear Frost 8"W x 48"H
Mfr # 703388-CLR
Zoro # G3659850
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Clear
- Width 8"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703388-CLR
- Zoro # G3659850
- UPC # 794504865639
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Clear |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8" W x 8" D x 40"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- GEMPLERS Gemplers Lid for 5 Gallon Pail (234837)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3672)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- Azar Displays Display Cases