Shop All Display Cases
Azar Displays
4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H
Mfr # 700406-WHT
Zoro # G3658828
product price: $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Length (In.) 64.25"
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700406-WHT
- Zoro # G3658828
- UPC # 794504543537
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 64.25" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
This four sided spinner display includes four plastic pegboard panels. The display comes standard with a clear wheeled base. T-strip sign holder included (not attached). The four corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-02)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- ZORO SELECT Bracket, Shelf, 10x12 In (4PB72)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-ORG)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- AZAR DISPLAYS 3 Tier 21 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222988)
- Azar Displays Display Cases