Shop All Display Cases
Azar Displays
4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H
Mfr # 700406-CLR
Zoro # G3658721
product price: $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Length (In.) 64.25"
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700406-CLR
- Zoro # G3658721
- UPC # 794504548334
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 64.25" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Clear |
Material | High Impact Styrene |
Description
This four sided spinner display includes four plastic pegboard panels. The display comes standard with a clear wheeled base. T-strip sign holder included (not attached). The four corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Trunk, Black, Plastic, 14 1/4 in L, 30 in W, 12 3/4 in H, 3.2 cu ft Volume Capacity (PLA17BL)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 85"H, 4 Shelves, Chrome (2KPE2)
- KNAPE & VOGT Slot Standard, Steel, 500 lb. (0120-70WT)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7803185268)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Display Panel Size:16" x 64.25" (700406-ORG)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- Azar Displays Display Cases