Shop All Display Cases
Azar Displays
4-Sided Pegboard Floor Spinner Rack w/ Wheels. Pink 8"W x 48"H, PK3
Mfr # 703388-PNK
Zoro # G3654689
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Pink
- Width 8"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703388-PNK
- Zoro # G3654689
- UPC # 794504865936
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Pink |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8" W x 8" D x 40"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- 80/20 Slide-In Economy T-Nut Block M8 (14131)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- Azar Displays Display Cases