Shop All Display Cases
Azar Displays
4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 68"H
Mfr # 703390-ORG
Zoro # G3659449
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Orange
- Width 8"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 703390-ORG
- Zoro # G3659449
- UPC # 794504362350
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8"W x 8"D x 60"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDJC244878-4S95)
- BASCO Tall Plastic Container, 1 gal. (EZ-ET14)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (PB108-7 Green)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- Azar Displays Display Cases