Shop All Display Cases
Azar Displays
4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H
Mfr # 703388-BLK
Zoro # G3659318
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Black
- Width 8"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 703388-BLK
- Zoro # G3659318
- UPC # 794504865431
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8" W x 8" D x 40"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- DURHAM MFG Large, 24 opening, compartment box, comfort grip handle (102PC227-95)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-108)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-ORG-2PK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- Azar Displays Display Cases