Shop All Display Cases
Azar Displays
4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H
Mfr # 703390-CLR
Zoro # G3659421
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Material High Impact Styrene
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 703390-CLR
- Zoro # G3659421
- UPC # 794504362152
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Clear |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8"W x 8"D x 60"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 13-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225513)
- DECKO BATH PRODUCTS 3 CHR Arm Rack (38190)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS 60-Compartment Tray w/ Tester Tray - square slot .875", PK2 (225510)
- AZAR DISPLAYS 11.5"W 11.5"D x 11.5"H Riser Display, PK4 (515310)
- Azar Displays Display Cases