Shop All Sign Holders
Azar Displays
4" H x 24" L Black C-Channel
Mfr # 600424-BLK
Zoro # G3661320
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Gridwall
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600424-BLK
- Zoro # G3661320
- UPC # 696859997006
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4.25" |
length | 24" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Pegboard/Slatwall/Gridwall |
Material | Plastic |
Color | Black |
Description
4" H x 24" L Black C-Channel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety C40 Tychem Cover (04-862)
- LYLE Alum Danger No Trespassing, 14"x10" (LCU4-0371-NA_14X10)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Medium (GL2503)
- AZAR DISPLAYS 3" H x 24" L Black C-Channel (600324-BLK)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS 11"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122020)
- AZAR DISPLAYS 8.5"W x 1.5"H Adhesive-Back Nameplate, PK10 (199605)
- AZAR DISPLAYS 3.5"W x 3.5"H Angled Sign Holder, PK10 (112738)
- AZAR DISPLAYS 5"W x 7"H Dual Acrylic Frame, PK10 (107722)
- Azar Displays Sign Holders