Shop All Sign Holders
Azar Displays
4" H Clear C-Channel. 6-Foot Length, PK5
Mfr # 600084
Zoro # G3662090
product price: $88.45
/pk 5, $17.69/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Material Plastic
- Width 4"
- Color Clear
- length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 600084
- Zoro # G3662090
- UPC # 696859999451
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 4" |
length | 72" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Wall |
Material | Plastic |
Color | Clear |
Description
4” H Clear C-Channel. 6-Foot Length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- EDGE Tsr21G157 Reclus Black Pol G15 Silver Glasses (TSR21-G15-7)
- LYLE Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue (HC-CA01-EG_12x18)
- GENUINE GRIP Work Shoes, Mens, 8M, Wht, Slip On, PR (4705-8M)
- AZAR DISPLAYS 5"W x 3.5"H Double-Foot Two Sided Sign Holder, PK10 (152732)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- AZAR DISPLAYS 4"W x 4"H Curved Metal Frame (300885)
- AZAR DISPLAYS 9"W x 12"H Angled Sign Holder, PK10 (112712)
- AZAR DISPLAYS 14"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152711)
- AZAR DISPLAYS 11" x 7" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300862)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- Azar Displays Sign Holders