Shop All Pegboard Hooks
Azar Displays
4" Glass-Filled Nylon Hook: 0.287" Dia., PK50
Mfr # 800074-BLK
Zoro # G3659561
product price: $27.95
/pk 50, $0.56/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- Length 4 in
- Height 1.75 in
- Color Black
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 800074-BLK
- Zoro # G3659561
- UPC # 794504743319
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Length | 4 in |
Height | 1.75 in |
Width | 1.25 in |
Diameter | 0.287 in |
Details
Material | Glass-Filled Nylon |
Color | Black |
Description
Glass-filled nylon hooks for pegboard. Not compatible with slatwall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- AZAR DISPLAYS 10" Metal Wire Hook: 0.187" Dia., PK50 (700810)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- AZAR DISPLAYS 12" Metal Wire Flip Scan Loop Hook (.148 dia), PK50 (701312)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Metal U-Hook: 0.148" Dia., PK20 (700020)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- Azar Displays Pegboard Hooks